Shop All Barrier, Flagging and Underground Tapes
Intertape
Flagging Ribbon Grn 50Yd
Mfr # 6883
Zoro # G8638599
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Roll Width 1.187 in
- Weight 0.331667 lbs
- Roll Length 50 YD
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6883
- Zoro # G8638599
- UPC # 77922740895
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 1.187 in |
Roll Length | 50 YD |
Tape Width | 1.187 in |
Tape Length | 50 YD |
Details
Material | PVC |
Color | Lime Glow |
Weight | 0.331667 lbs |
Thickness | 2.5 mil |
Tape Thickness | 2.5 mil |
Description
Taffeta finish flexible PVC (vinyl) monomeric film flagging ribbon commonly used for surveying to mark and identify boundaries and property lines. Bright standard and fluorescent Glo colors for high visibility for directional and safety. All-weather UV water and tear resistant. Contains no lead or toxic chemicals. Visibility of 50 yards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, M (167460-RSMD)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- MSA SAFETY Hood, Universal Mask Size, White, PK4, Suspension: Integrated (10083383)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Carbon Monoxide (CO), Portrait (OS-DS-P-1218-V-2415)
- INTERTAPE Flagging Ribbon Org 50Yd (6880)
- INTERTAPE 1.18 in.X50Yd Flag Tape Org Glo (6880)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- PRESCO Presco Polka Dot Flagging Tape (PDWBK-373)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- Intertape Traffic Safety