Shop All Filament Tapes
Intertape
Filament Tape, 48mm x 55m, 7.5 mil, PK24
Mfr # RG16..37G
Zoro # G4445822
product price: $512.99
/pk 24, $21.37/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 0.75 mil 0.019 ) Polyester
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 7.5"
- Tape Width 1.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG16..37G
- Zoro # G4445822
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Tape Core Diameter | 3 in |
Length | 55m |
Width | 2 |
Tape Roll Diameter | 2 in |
Description
Filament Tape, Series RG16, Tape Strength Rating Heavy Duty, Tape WxL 2 in x 180 ft, Tape Thickness 7.5 mil, Tape Tensile Strength 333 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Package Configuration Accordian Wrap, Shelf Life 12 mo, Standards ASTM D3330, ASTM D3759, ASTM D5330, Type II, PPP-T-97E, Type II Class B, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 300 Green Pages, 10 3/8 X 8 3/8 (56231)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A976)
- PILOT Pen, The Better, Bp, Rt, 1.0, Bk, PK12 (30005)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- Intertape Filament Tapes