Shop All Filament Tapes
Intertape
Filament Tape, 24mm x 55m, 7.5 mil, PK36
Mfr # RG16..36G
Zoro # G4445786
product price: $351.99
/pk 36, $9.78/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 0.75 mil 0.019 ) Polyester
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber/Resin
- Tape Thickness 7.5"
- Tape Width 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # RG16..36G
- Zoro # G4445786
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 55m |
Tape Core Diameter | 3 in |
Tape Roll Diameter | 1 in |
Description
Filament Tape, Series RG16, Tape Strength Rating Heavy Duty, Tape WxL 1 in x 180 ft, Tape Thickness 7.5 mil, Tape Tensile Strength 333 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Package Configuration Accordian Wrap, Shelf Life 12 mo, Standards ASTM D3330, ASTM D3759, ASTM D5330, Type II, PPP-T-97E, Type II Class B, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- DELL High Yield Magenta Toner Cartridge 8K YLD 3108096, 3108399 (RF013)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- INTERTAPE Filament Tape, 24mm x 55m, 9.5 mil, PET (RG20..6)
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 (RG16..37G)
- INTERTAPE RG3 NAT 24MMX54.8M IPG-IPG 36 (RG3...54)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- Intertape Packing Tape & Dispensers