Shop All Electrical Tapes
Intertape
Electrical Black .75X66 Plan, Pk120
Mfr # 85835
Zoro # G1571687
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material PVC Film
- Tape Tensile Strength 17 lb/in
- Color BLACK
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 85835
- Zoro # G1571687
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1 |
Length | 3.0 |
Tape Core Diameter | 3" |
Diameter | 3 |
Details
Tape Color | Black |
Material | PVC Film |
Tape Tensile Strength | 17 lb/in |
Color | BLACK |
Item | Elec Blk .75X66 Pln,Pk120 |
Standards | ASTM D6123 / 6123M, Type I |
Tape Thickness | 7 mil |
Application | Repair frayed wiring, splicing electrical wiring, protect twist on wire connections, resurface and insulate hand tools, and general purpose maintenance/repair. |
Duct Tape Type | Ancillary Products |
Description
Elec Blk .75X66 Pln,Pk120, Package Quantity 120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Cleaner, 13PK (12FC1FGC)
- LIQUID NAILS Glue Stick, Clear, 28 oz, Cartridge (LNP-903)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- GB Spray Liquid Tape, Black (LTS-400)
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- Intertape Electrical Tapes