Shop All Electrical Tapes
Intertape
Electrical Black .75X22 Plan, Pk100
Mfr # 5517
Zoro # G1569447
product price: $631.99
/pk 100, $6.32/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Self-amalgamating Rubber
- Tape Tensile Strength 17 lb/in
- Color BLACK
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 5517
- Zoro # G1569447
- Country of Origin Spain
- Category Electrical Tapes
Dimensions
Width | 1 |
Details
Tape Color | Black |
Material | Self-amalgamating Rubber |
Tape Tensile Strength | 17 lb/in |
Color | BLACK |
Item | Elec Blk .75X22 Plan,Pk100 |
Duct Tape Type | Ancillary Products |
Application | For insulating splices on solid dielectric cable thru 600 volts in conjunction w/ jacketing tape. Repair frayed electrical wiring and general purpose maintenance repair. |
Description
Elec Blk .75X22 Plan,Pk100, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle (13250)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 10 sec Begins to Harden, 450 PK (711R10)
- ABATRON Putty 64 oz Size, Pail Beige WoodEpox (WE2QKR)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- INTERTAPE Self-Amalgamating 3/4 In. x 22 Ft. Electrical Tape (5517)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- GARDNER BENDER Electrical Tape, 3/4", Black (GTP-607)
- Intertape Electrical Tapes