Shop All Drywall Specialty Tools
Intertape
Drywall Seams Real Easy Fiberglass Mesh
Mfr # DRYWALL
Zoro # G4442463
product price: $12.35
/ea
Sold in multiples of 12 for $148.20
$148.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 100
- Color White
- Overall Width 2"
- Overall Length 100"
- Material Woven Fiberglass Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DRYWALL
- Zoro # G4442463
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 100 |
Overall Width | 2" |
Overall Length | 100" |
Width (In.) | 2 |
Details
Item | Ancillary Products |
Color | White |
Material | Woven Fiberglass Mesh |
Application | For repairing cracks, patching holes and mending seams common in plaster and drywall installation. |
Description
Drywall Seams Real Easy Fiberglass Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 9/16-18 UNF (MS16142-6R)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- MARSHALLTOWN Hammer Drywall 12Oz 13-1/4 Oal (DH764)
- U S GYPSUM 45GAL Pail Plus 3 (381466-PLT)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 16" 24 (5-443)
- BON TOOL Bon 85-181 Masking Film, 3M Prefolded 48" X 180 Foot Amf48 (85-181)
- LEVEL 5 TOOLS Drywall Flat Box, MEGA, 12 (4-769)
- HI-CRAFT Panel Mover, Lift and Carry, Plastic (HC545)
- VULCAN Cutter Circle Drywall 8-1/2 In (152503L)
- Intertape Drywall Specialty Tools