Shop All Double Sided Foam Tapes
Intertape
Double Sided Tape, Translucent, 36 yd
Mfr # SGAFT
Zoro # G901866108
product price: $50.95
/ea
Sold in multiples of 9 for $458.55
$458.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 45"
- Tape Width 0.94"
- Tape Length 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # SGAFT
- Zoro # G901866108
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 33" |
Width | 1 |
Diameter | 10 |
Tape Core Diameter | 10" |
Length | 10.0 |
Imperial Tape Width | 15/16 in |
Imperial Tape Length | 36 yd |
Metric Width | 24 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand IPG, Series SGAFT450C, Imperial Tape Length 36 yd, Imperial Tape Width 15/16 in, Imperial Tape WxL 31/32 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Construction, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- 3M TAPES IATD Masking Film, AMF99, 99 In x 90 Ft (AMF99)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- Intertape Foam Tape