Shop All Double Sided Foam Tapes
Intertape
Double Sided Tape, Translucent, 36 yd
Mfr # SGAFT
Zoro # G001866114
product price: $32.29
/ea
Sold in multiples of 18 for $581.22
$581.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 45"
- Tape Length 33"
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # SGAFT
- Zoro # G001866114
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 33" |
Width | 0 |
Diameter | 11 |
Tape Core Diameter | 11" |
Length | 11.0 |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Metric Width | 12 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand IPG, Series SGAFT600C, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Construction, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D298)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- 3M Bonding Film, Thermoplastic, 1Inx60yd, PK36 (03436)
- Intertape Double Sided Foam Tapes