Shop All Double Sided Foam Tapes
Intertape
Double Coated Tissue w/Acrylic w/ White
Mfr # DCT085A
Zoro # G3203847
product price: $16.35
/ea
Sold in multiples of 24 for $392.40
$392.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Tissue
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 6.8"
- Tape Length 50"
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCT085A
- Zoro # G3203847
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 50" |
Length | 6.26 |
Tape Core Diameter | 6.26" |
Diameter | 6.26 |
Width | 2 |
Details
Item | Double-Coated Tape |
Tape Backing Material | Tissue |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 6.8" |
Tape Color | White |
Tensile Strength | 4 |
Material | Tissue |
Thickness | 6.8 |
Color | WHITE |
Tape Elongation | 4 |
Tape Tensile Strength | 4 lb/in |
Adhesive | Solvent Acrylic |
Description
Double Coated Tissue w/Acrylic w/ White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500174)
- GORILLA GLUE Adhesive, Super Glue Gel Series, White, 10.1 oz, Cartridge (7600101)
- CRAWFORD PRODUCTS Crawfords qt Natural Blend Painters Putty (31604)
- PERMATEX Screw Glue Locks 6Ml (28206)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- Intertape Double Sided Foam Tapes