Shop All Double Sided Foam Tapes
Intertape
Differential 3.5Mil Dc Pet Acrylic Perm/
Mfr # Y291M
Zoro # G3311518
product price: $9.75
/ea
Sold in multiples of 64 for $624.00
$624.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1.0 mil (25µ) PET film
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 8.2"
- Tape Length 60"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # Y291M
- Zoro # G3311518
- Country of Origin Taiwan, Province of China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 60" |
Overall Length | 60.0 |
Length | 6.5 |
Height | 6.5 |
Overall Width | 0.75 |
Overall Height | 6.5 |
Width | 1 |
Diameter | 6.5 |
Tape Core Diameter | 6.5" |
Details
Item | Double-Coated Tape |
Tape Backing Material | 1.0 mil (25µ) PET film |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 8.2" |
Tape Color | Clear |
Thickness | 8.2 |
Color | CLEAR |
Application | Mounting posters, signs, banners or other items which use light duty bonding but need to be removed without residue. Temporary bonding of protective foam or film. |
Adhesive | Solvent Acrylic |
Material | 1.0 mil (25µ) PET film |
Description
Differential 3.5Mil Dc Pet Acrylic Perm/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEGROUT Pre-Mix Grout Nat Gry Qt (PMG09QT)
- BLACK SWAN Stay Soft Plumbers Putty - 7 oz. (01037)
- PC PRODUCTS Adhesive Remover, PC-11 Series, Off White, 0.08 oz, Pen, 1:01 Mix Ratio, 12 hr Functional Cure (010112)
- 3M 3M 4056 Double Coated Foam Tape 0.75" x 5yd, Black (4056)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- INTERTAPE Tape Sheath Wht 1.88Inx54.6Yd (5518USW)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- Intertape Foam Tape