Shop All Double Sided Foam Tapes
Intertape
Dct101A Wht 48Mmx55M Ip, Pk24
Mfr # DCT101A004855
Zoro # G0631806
product price: $316.99
/pk 24, $13.21/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Tape Application Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
- Tape Backing Material 1 mil 25 10# Tissue
- Tape Adhesive Solvent Acrylic
- Foam Tape Thickness 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # DCT101A004855
- Zoro # G0631806
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 55" |
Tape Core Diameter | 4.22" |
Width | 2 |
Length | 4.22 |
Details
Item | Double-Coated Tape |
Color | WHITE |
Tape Application | Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable. |
Tape Backing Material | 1 mil 25 10# Tissue |
Tape Adhesive | Solvent Acrylic |
Foam Tape Thickness | 3.2" |
Tape Color | White |
Material | 1 mil 25 10# Tissue |
Thickness | 3.2 |
Number of Adhesive Sides | 2 |
Adhesive | Solvent Acrylic |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- RECTORSEAL Cement, Hot Blue Low Voc Hp (55989)
- MALCO Easy Dispensing Caulking Gun (CG18)
- 3M Contact Cement, 1357 Series, Green, 5 oz, Tube (1357)
- INTERTAPE Tape Sheath Wht 1.88Inx54.6Yd (5518USW)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- Intertape Foam Tape