Shop All Packing Tapes
Intertape
Colored Med. Grade Acrylic Cst 321 2.1 M
Mfr # 321
Zoro # G3203052
product price: $59.55
/ea
Sold in multiples of 6 for $357.30
$357.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.1"
- Tape Width 1.89"
- Tape Length 914"
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 321
- Zoro # G3203052
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 914" |
Tape Core Diameter | 10.47" |
Outside Length | 914 |
Overall Height (In.) | 10.47 |
Outside Width | 1.89 |
Height | 10.47" |
Length | 10.47 |
Diameter | 10.47 |
Width | 2 |
Details
Item | Colored Med. Grade Acrylic Cst 321 2.1 M |
Tape Adhesive | Emulsion Acrylic |
Tape Thickness | 2.1" |
Tape Color | Green |
Adhesive | Emulsion Acrylic |
Type | Acrylic Carton Sealing Tape |
Tape Paper Weight | 4.83 lbs. |
Color | GREEN |
Thickness | 2.1 |
Tape Elongation | 85 |
Tensile Strength | 22 |
Material | 1.1 mil (0.028 mm) Blown BOPP Film |
Application | Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress. |
Tape Tensile Strength | 22 lb/in |
Description
Colored Med. Grade Acrylic Cst 321 2.1 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Display Pockets, 8.5x11", PK10 (36911)
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- XEROX 106R03480 High-Yield Toner, 5500 Page-Yield, Black (106R03480)
- WESTPOINT PRODUCTS Cf213A Toner Cartridge - Magenta- 1800 Yield (200619P)
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10 (K2800G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- Intertape Packing Tapes