Shop All Packing Tapes
Intertape
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Mfr # 6151QT
Zoro # G3202666
product price: $45.69
/ea
Sold in multiples of 6 for $274.14
$274.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.7"
- Tape Width 1.89"
- Tape Length 1500"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6151QT
- Zoro # G3202666
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 1500" |
Tape Core Diameter | 11.96" |
Width | 2 |
Outside Width | 1.89 |
Overall Height (In.) | 11.96 |
Diameter | 11.96 |
Outside Length | 1500 |
Height | 11.96" |
Length | 11.96 |
Description
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAMPAC Poly Mailer, 7.5x10.5", REC, Grey, PK1000 (MGB0170)
- DECKER TAPE PRODUCTS Label, DL2266, DO NOT DOUBLE STACK, 3" X 5" (DL2266)
- 3M COMMERCIAL Scotch, SELF-SEALING LAMINATING POUCHES, 9 MIL, 3.8in X 2.4in, GLOSS CLEAR, 10PK (LS85110G)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- INTERTAPE Carton Tape, White, 3 In. x 450 Ft., PK10 (K70039G)
- INTERTAPE Ship Tape W/Dsp 17.5Yd (3196)
- INTERTAPE Flatback Tape MG, 2"x60 Yds, 24RL/CT, Brown 24PK (IPG71676)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- SCOTCH 3750 Commercial Grade Packaging Tape (37506)
- Intertape Packing Tapes