Shop All Packing Tapes
Intertape
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Mfr # 6151QT
Zoro # G3202386
product price: $3.15
/ea
Sold in multiples of 2160 for $6,804.00
$6,804.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.7"
- Tape Width 1.89"
- Tape Length 100"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 6151QT
- Zoro # G3202386
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 100" |
Tape Core Diameter | 4.39" |
Overall Height (In.) | 4.39 |
Outside Length | 100 |
Width | 2 |
Height | 4.39" |
Length | 4.39 |
Outside Width | 1.89 |
Diameter | 4.39 |
Description
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- MARKAL Welding/Fabricating Lead Refill, Red Color Family, 12 PK (96272)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K71018G)
- INTERTAPE 7151Qt Clr 72Mmx100M Ip, Pk24 (F4321)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- LETRATAG Tape Lablrefil Wht1/2X13 (91331)
- Intertape Packing Tapes