Shop All Packing Tapes
Intertape
Carton Tape, White, 3 In. x 450 Ft., PK10
Mfr # K70039G
Zoro # G4464905
product price: $218.99
/pk 10, $21.90/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Thickness 7.2 mil
- Tape Width 3"
- Tape Length 450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # K70039G
- Zoro # G4464905
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Length | 450 ft. |
Width | 3 |
Outside Length | 450 |
Outside Width | 3 |
Tape Roll Diameter | 3 in |
Metric Tape Length | 137.2 m |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 450 ft |
Imperial Tape Width | 3 in |
Description
Tape Strength Rating Standard Duty, Tape Backing Material Kraft Paper, Water-Activated Packaging Tape, Imperial Tape WxL 3 in x 450 ft, Metric Tape WxL 76.2 mm x 137.2 m, Tape Thickness 7.2 mil, Tape Color White, Tape Roll Diameter 3 in, Tape Tensile Strength 84 lb/in, Basis Weight 3.54 lb, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Max. Tape Performance Temp. Not Rated, Metric Tape Length 137.2 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- SHARPIE S-Gel Pen, Fine 0.5mm, Black, PK12 (2096145)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 1000 Yd., PK6 (G8195G)
- INTERTAPE 7100 Clr 72Mmx1500M Pln, Pk4 (F1112)
- INTERTAPE 1.88" x 55 Yds Tan Moving Tape Box & Carton Sealing Tape Tan (9851)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8213)
- BSC PREFERRED 3'' x 55 yds. Clear 3M 373 Carton Sealing Tape, 6PK (T9053736PK)
- Intertape Packing Tape & Dispensers