Shop All Packing Tapes
Intertape
Carton Tape, Clear, 2 In x 1000 yd, PK6
Mfr # F4195G
Zoro # G4447913
product price: $303.99
/pk 6, $50.67/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 2.5"
- Tape Width 1.89"
- Tape Length 914"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # F4195G
- Zoro # G4447913
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 914" |
Tape Core Diameter | 11.3" |
Width | 2 |
Length | 11.2 |
Outside Length | 914 |
Diameter | 11.3 |
Outside Width | 1.89 |
Overall Height (In.) | 11.3 |
Tape Roll Diameter | 1.89 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 1,000 yd |
Metric Tape Length | 914 m |
Imperial Tape Width | 2 in |
Height | 11.3" |
Description
Clear, Tape Adhesive Rubber, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 9100, Shelf Life 12 mo, ASTM D-3652, Tape Adhesive Strength 44 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE Intertape Polymer Group 761-F4085-05 7100 Clr 48Mmx100M Ipg-Ipg 36 (761-F4085-05)
- INTERTAPE 1100 CLR 72MMX914M IPG-IPG 4 (F4240)
- SCOTCH Packaging Tape Pad, 2"x6", 25/PK, Clear 2PK (MMM3750P2CR)
- Intertape Packing Tape & Dispensers