Shop All Packing Tapes
Intertape
Carton Sealing Tape, Acrylic, PK6
Mfr # GI191-00
Zoro # G8631279
product price: $251.99
/pk 6, $42.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Emulsion Acrylic
- Tape Thickness 2.5"
- Tape Width 1.89"
- Tape Length 914"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # GI191-00
- Zoro # G8631279
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 914" |
Tape Core Diameter | 11.54" |
Outside Length | 914 |
Diameter | 11.54 |
Height | 11.54" |
Length | 11.53 |
Overall Height (In.) | 11.54 |
Width | 2 |
Outside Width | 1.89 |
Tape Roll Diameter | 1.89 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 1,000 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 914 m |
Description
Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 28 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Carton Sealing Tape, Package Configuration Case, Series 291, Shelf Life 12 mo, Tape Adhesive Strength 21 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- ASP Daily Time Tickets, Jt-10-Psg, 10 Pressure Sensitive Tickets, Qty 500 Pk (132-500)
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- INTERTAPE 7100 Tan 72Mmx100M Ipg, Pk24 (F5105-05)
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- INTERTAPE 170 CLR 48MMX914M IPG-IPG 6 (G2007)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- SCOTCH Cmrcl Grade Shipping Pkg Tape 3750-, PK6 (3750-6)
- Intertape Packing Tape & Dispensers