Shop All Packing Tapes
Intertape
Carton Sealing Tape, 144mmx914m, Clr, PK96
Mfr # F4058HT
Zoro # G1932913
product price: $58.69
/ea
Sold in multiples of 96 for $5,634.24
Item requires special delivery charges. A $1.04 per item surcharge will be applied.
$5,634.24
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Width 144 mm
- Tape Length 914 m
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # F4058HT
- Zoro # G1932913
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 144 mm |
Tape Length | 914 m |
Details
Item | Carton Sealing Tape |
Tape Backing Material | Polypropylene |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Description
Clear, Carton Sealing Tape, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- CREATIVE WARE Double Walled Party Tub Aqua (RM-DWTUB-AQU)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4185G)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- INTERTAPE 321C Grn 48Mmx100M Ipg, Pk36 (GC405)
- INTERTAPE MOVING TAPE 1.88""X54.6YD (610C)
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- Intertape Packing Tapes