Shop All Stencils
Intertape
BT100-40 2"X10YD IPG-IPG 24
Mfr # 82835
Zoro # G1570296
product price: $813.99
/pk 24, $33.92/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 2 in
- Tape Length 10 yd
- Material Rubber
- Tensile Strength 5.5 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2 in |
Tape Length | 10 yd |
Overall Height | 5.49" |
Overall Width | 2" |
Width | 2 |
Length | 10" |
Tape Core Diameter | 3 in |
Diameter | 5.49" |
Imperial Tape Width | 2 in |
Imperial Tape Length | 10 yd |
Imperial Tape Shape Diameter | 5 1/2 in |
Description
Adhesion to Steel 50 oz/in, Tape Brand IPG, Clean Removal Time 120 day, Common Industry Aviation, Automotive, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series BT100, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Rubber, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, M, PR (12-4000-60 MEDIUM)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- INTERTAPE Bt100-40 3X10Yd Ipg, Pk12 (83644)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- NMC Individual Character Stencil 36" Number Set, PMC36-T (PMC36-T)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- Intertape Stencils