Shop All Masking Tapes
This Product is Discontinued
Intertape
Blast Impact Tape, 2" x 10 yd., PK24 (Discontinued)
Mfr # BT100-40 - 82835
Zoro # G1960940
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Continuous Roll
- Thickness 45 Mil
- Width 2"
- Length 60 yd.
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # BT100-40 - 82835
- Zoro # G1960940
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 2" |
Length | 60 yd. |
Details
Shape | Continuous Roll |
Thickness | 45 Mil |
Item | Blast Impact Tape |
Color | Cream |
Description
Blast Impact Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.