Shop All Double Sided Foam Tapes
Intertape
Atg160 Blu Long Roll Dispenser
Mfr # ATGLRDISPENSER
Zoro # G3294140
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Glass Stabilized/Solvent Based/Modified Acrylic Adhesive
- Foam Tape Thickness 2"
- Tape Color Blue
- Color BLUE
- Width 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # ATGLRDISPENSER
- Zoro # G3294140
- Country of Origin Italy
- Category Double Sided Foam Tapes
Dimensions
Width | 0 |
Details
Item | Double-Coated Tape |
Tape Adhesive | Glass Stabilized/Solvent Based/Modified Acrylic Adhesive |
Foam Tape Thickness | 2" |
Tape Color | Blue |
Color | BLUE |
Standards | ASTM C-1136, ASTM D-333,3652,3759, ASTM E-84, UL-723 |
Thickness | 2 |
Description
Atg160 Blu Long Roll Dispenser,Pk1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP GB GLUBOT CLEAR GLUE HOLDER (Phased Out)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base (W11001010)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- 3M Stamark High Performance Tape A380IES Wh (A380I ES)
- Intertape Double Sided Foam Tapes