Shop All Foil Tape
Intertape
Aluminum Foil Linered Acrylic, Ul181 A-P
Mfr # ALF201LUL
Zoro # G3201433
Sold in multiples of 16 for $394.40
$394.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60"
- Material 2 mil (50µ) Aluminum Foil
- Tape Thickness 4"
- Tensile Strength 25 lb/in of width
- Tape Adhesive Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60" |
Width | 2.5" |
Diameter | 5 |
Details
Material | 2 mil (50µ) Aluminum Foil |
Tape Thickness | 4" |
Tensile Strength | 25 lb/in of width |
Tape Adhesive Material | Acrylic |
Color | Silver |
Item | Foil Tape |
Weight | 1.4 lbs. |
Thickness | 4 |
Adhesive | Acrylic |
Standards | UL 181A-P |
Tape Elongation | 0.06 |
Description
Aluminum Foil Linered Acrylic,Ul181 A-P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 3M VHB Tape GPH-160GF 1" SQUARE (100/pack) (GPH-160GF)
- INTERTAPE POLYMER GROUP DUCT TAPE UTILITY 1.88 IN X 55 YD SILVER (91406)
- QUIKRETE Quik-Tube Steel Concrete Building Form Tube 4 ft. L X 10 in. D (6922-02)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- 3M Foil/Reinforced Tape, 0.125" x 5 yd. (1430)
- Intertape Foil Tape