Shop All Foil Tape
Intertape
Alf300 Slv .5X60Yd Ipg, Pk72
Mfr # ALF30000560A
Zoro # G1566041
Sold in multiples of 5 for $5,459.95
Free Shipping & Returns
$5,459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Length 60"
- Duct Tape Length 60 yd.
- Width 0.5"
- Tape Thickness 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 60" |
Duct Tape Length | 60 yd. |
Width | 0.5" |
Diameter | 5 |
Details
Item | Foil Tape |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Material | 3.0 mil Dead Soft Aluminum Foil |
Duct Tape Thickness | 4 mil |
Tape Adhesive Material | Acrylic |
Color | Silver |
Weight | 0.39 lbs. |
Tape Elongation | 7.5 |
Thickness | 4.7 |
Adhesive | Acrylic |
Standards | BAC D6-34501, Rev. H SAE-AMS-T-23397B. UL-723. |
Number of Adhesive Sides | 1 |
Description
Alf300 Slv .5X60Yd Ipg,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope Pint (2045)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., White, 3/Case (T98718W3PK)
- M-D Vinyl Sheet 3'X25' 4Mil (04762)
- FERNCO Universal Emergency Repair Kit (FP-FM3P1)
- INTERTAPE Med. Grade Cold Temp Aluminum Foil Tape, (ALF175L)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- Intertape Foil Tape