Shop All Foil Tape
Intertape
ALF300 SLV 2"X60YD IPG-IPG 24
Mfr # ALF3000260A
Zoro # G1566245
product price: $1,339.99
/pk 24, $55.83/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 60"
- Duct Tape Length 60 yd.
- Tape Thickness 4.7"
- Tensile Strength 29 lb/in of width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 60" |
Duct Tape Length | 60 yd. |
Width | 2" |
Diameter | 5 |
Details
Item | Foil Tape |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Material | 3.0 mil Dead Soft Aluminum Foil |
Duct Tape Thickness | 4 mil |
Tape Adhesive Material | Acrylic |
Color | Silver |
Weight | 1.6 lbs. |
Thickness | 4.7 |
Adhesive | Acrylic |
Standards | BAC D6-34501, Rev. H SAE-AMS-T-23397B. UL-723. |
Tape Elongation | 7.5 |
Number of Adhesive Sides | 1 |
Description
Alf300 Slv 2X60Yd Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (540)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32046 H Pronto Kombi Spot Putty (USC-32046)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- JONES STEPHENS Thread Seal Tape, 1/2"x520", PTFE (T19125)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- Intertape Foil Tape