Shop All Foil Tape
Intertape
Alf300 Slv 1X60Yd Ipg, Pk36
Mfr # ALF3000160A
Zoro # G1566050
product price: $1,089.99
/pk 36, $30.28/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 60 yd.
- Length 60"
- Width 1"
- Tape Thickness 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 60 yd. |
Length | 60" |
Width | 1" |
Diameter | 5 |
Details
Item | Foil Tape |
Tape Thickness | 4.7" |
Tensile Strength | 29 lb/in of width |
Duct Tape Thickness | 4 mil |
Material | 3.0 mil Dead Soft Aluminum Foil |
Tape Adhesive Material | Acrylic |
Color | Silver |
Weight | 0.78 lbs. |
Adhesive | Acrylic |
Thickness | 4.7 |
Tape Elongation | 7.5 |
Standards | Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C. |
Number of Adhesive Sides | 1 |
Description
Alf300 Slv 1X60Yd Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Foil Tape (9202)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE Med. Grade Cold Temp Aluminum Foil Tape, (ALF175L)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- Intertape Foil Tape