Shop All Foil Tape
Intertape
Alf200L Slv 2X50Yd Ipg, Pk24
Mfr # ALF200L0250R
Zoro # G1566988
Sold in multiples of 10 for $3,649.90
Free Shipping & Returns
$3,649.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 50"
- Duct Tape Length 50 yd.
- Width 2"
- Tape Thickness 4.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 50" |
Duct Tape Length | 50 yd. |
Width | 2" |
Diameter | 4.5 |
Details
Item | Foil Tape |
Tape Thickness | 4.2" |
Tensile Strength | 29 lb/in of width |
Material | 2 mil 50µ) Aluminum Foil |
Duct Tape Thickness | 3.9 mil |
Tape Adhesive Material | Acrylic |
Color | Silver |
Weight | 1.54 lbs. |
Tape Elongation | 0.06 |
Standards | Tested in accordance with UL-723. |
Thickness | 4.2 |
Adhesive | Acrylic |
Number of Adhesive Sides | 1 |
Description
Alf200L Slv 2X50Yd Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1/2" x 60 yds., Natural, 12/Case (T933230712PK)
- PREMIER 1/10 Gal Composite No-Drip Caulk Gun (787)
- 3M Adhesive Transfer Tape, 24" x 60 yd. (465)
- TITEBOND Construction Adhesive, GREENchoice Acoustical Series, Beige, 1 gal, Pail (2706)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- Intertape Foil Tape