Shop All Foil Tape
Intertape
Alf200L Slv 2.5X60Yd Ip, Pk16
Mfr # ALF200L02560
Zoro # G3209529
product price: $390.99
/pk 16, $24.44/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2-1/2"
- Duct Tape Length 60 yd.
- Length 60"
- Width 2.5"
- Tape Thickness 4.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2-1/2" |
Duct Tape Length | 60 yd. |
Length | 60" |
Width | 2.5" |
Diameter | 4.75 |
Details
Item | Foil Tape |
Tape Thickness | 4.2" |
Tensile Strength | 29 lb/in of width |
Duct Tape Thickness | 3.9 mil |
Material | 2 mil (50µ) Aluminum Foil |
Tape Adhesive Material | Acrylic |
Color | Silver |
Weight | 1.4 lbs. |
Thickness | 4.2 |
Adhesive | Acrylic |
Tape Elongation | 0.06 |
Standards | ASTM C-1136, ASTM D-333,3652,3759, ASTM E-84, UL-723 |
Number of Adhesive Sides | 1 |
Description
Alf200L Slv 2.5X60Yd Ip,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND 1 Qt Titebond III Ultimate Wood Glue (1415)
- 3M Masking Tape, 9.5" Circle, PK100 (2364)
- OATEY PVC Cleaner, Clear, 32 oz. (30805)
- PERMATEX High Temp. RTV Silicone Sealant, 11 oz, Red, Temp Range -65 to 650 Degrees F (81409)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- Intertape Foil Tape