Shop All Foil Tape
Intertape
Alf150L Slv 4X50Yd Ipg, Pk12
Mfr # 5677
Zoro # G3209510
product price: $282.99
/pk 12, $23.58/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 50 yd.
- Length 45.7"
- Width 3.78"
- Tape Thickness 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 50 yd. |
Length | 45.7" |
Width | 3.78" |
Details
Item | Foil Tape |
Tape Thickness | 3.4" |
Tensile Strength | 20 lb/in of width |
Material | 1.6 mil (40μ) Aluminum Foil |
Duct Tape Thickness | 3.3 mil |
Duct Tape Adhesive | Hich Tack Rubber |
Tape Adhesive Material | Synthetic Rubber / Resin |
Color | Silver |
Weight | 2.52 lbs. |
Standards | Test in accordance with ASTM E-84 / UL-723 |
Adhesive | Synthetic Rubber / Resin |
Thickness | 3.4 |
Tape Elongation | 3 |
Number of Adhesive Sides | 1 |
Description
Alf150L Slv 4X50Yd Ipg,Pk12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Indoor & Outdoor Sealant, 5 oz, Tube, Crystal Clear, Liquid Rubber Base (18387)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D308)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle (13250)
- SAVOGRAN Floor Leveler 25Lb (14834)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE Foil Tape (9202)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- Intertape Foil Tape