Shop All Foil Tape
Intertape
Alf150L Slv 3X50Yd Ipg, Pk16
Mfr # 77113
Zoro # G3209501
product price: $300.99
/pk 16, $18.81/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 50 yd.
- Length 45.7"
- Width 2.83"
- Tape Thickness 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 50 yd. |
Length | 45.7" |
Width | 2.83" |
Details
Tape Thickness | 3.4" |
Material | 1.6 mil (40μ) Aluminum Foil |
Tensile Strength | 20 lb/in of width |
Duct Tape Thickness | 3.3 mil |
Duct Tape Adhesive | Hich Tack Rubber |
Tape Adhesive Material | Synthetic Rubber / Resin |
Color | Silver |
Item | Foil Tape |
Weight | 1.75 lbs. |
Standards | Test in accordance with ASTM E-84 / UL-723 |
Tape Elongation | 3 |
Thickness | 3.4 |
Adhesive | Synthetic Rubber / Resin |
Number of Adhesive Sides | 1 |
Description
Alf150L Slv 3X50Yd Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915130012PK)
- SHEETROCK Off-White Dust Control Joint Compound 3.5 gal (380059)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Yellow, Vinyl (1-50-3903-YELLOW)
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE Foil Tape (9202)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- Intertape Foil Tape