Shop All Foil Tape
Intertape
ALF150L ALU 2"X10YD IPG-IPG 24
Mfr # 91412
Zoro # G1568458
product price: $67.99
/pk 24, $2.83/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 10 yd.
- Length 9.1"
- Width 1.89"
- Material 1.6 mil (40μ) Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 10 yd. |
Length | 9.1" |
Width | 1.89" |
Details
Material | 1.6 mil (40μ) Aluminum Foil |
Tape Thickness | 3.4" |
Tensile Strength | 20 lb/in of width |
Duct Tape Thickness | 3.3 mil |
Duct Tape Adhesive | Hich Tack Rubber |
Tape Adhesive Material | Synthetic Rubber / Resin |
Color | Silver |
Item | Foil Tape |
Weight | 0.33 lbs. |
Adhesive | Synthetic Rubber / Resin |
Tape Elongation | 3 |
Standards | Test in accordance with ASTM E-84 / UL-723 |
Thickness | 3.4 |
Number of Adhesive Sides | 1 |
Description
Alf150L Slv 2X10Yd Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (71001A)
- 3M 3M 4910 VHB Tape 1" x 5yd, Clear, 40 mil (4910)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- INTERTAPE INTERTAPE POLYMER GROUP 90100 Tape; Aluminum Foil - 3 in. x 50yd (90100)
- INTERTAPE Tape Aluminum Foil 2.5Inx60Yd (5010-B)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- Intertape Foil Tape