Shop All Marking and Warning Tapes
Intertape
Aisle Marking Tape, 2"X36Yd
Mfr # AISLE TAPE
Zoro # G2822295
Sold in multiples of 48 for $359.52
$359.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18
- Length 36
- Application For lane marking and hazard identification.
- Tape Length 36"
- Tape Tensile Strength 18 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # AISLE TAPE
- Zoro # G2822295
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Length | 36 |
Tape Length | 36" |
Width | 2 |
Tape Width | 2" |
Details
Tensile Strength | 18 |
Application | For lane marking and hazard identification. |
Tape Tensile Strength | 18 lb/in |
Item | Aisle Marking Tape,2"X36Yd |
Material | PVC Film |
Thickness | 6 |
Adhesive | Synthetic Rubber |
Tape Thickness | 6" |
Color | Yellow |
Item - Anti-Slip Tapes | Ancillary Products |
Description
Aisle Marking Tape,2 In.X36Yd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Work Over 5-Buckle Blk 12 (T369-12)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144GI/M)
- NEVS Label, Rocuronium 1/2" x 1-1/2" Flr Red w/Black (LANT-1522D)
- INTERTAPE 3" x 300' Barricade Ribbon Caution (600CC)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- INTERTAPE 3" x 300' Barricade Ribbon Wet Paint (600WP)
- INTERTAPE 3" x 1000' Barricade Ribbon Caution (600CC)
- INTERTAPE Aisle Marking Tape, 3"X36Yd (AISLE TAPE)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90971)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- Intertape Marking and Warning Tapes