Shop All Duct Tapes
Intertape
AC6 SLV 48MMX54.8M IPG-IPG 24
Mfr # 88003
Zoro # G1571991
product price: $164.99
/pk 24, $6.87/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 1.89"
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 16.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 88003
- Zoro # G1571991
- UPC # 50077922880039
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 54.8" |
Width | 2 |
Diameter | 5.5 |
Tape Core Diameter | 5.5" |
Length | 5.5 |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 16.5 lb/in |
Duct Tape Thickness | 6" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Adhesive | Natural Rubber/Resin |
Tape Elongation | 15% at break |
Thickness | 6 |
Number of Adhesive Sides | 1 |
Description
Ac6 Slv 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mask Tape Applicator (TA20-SB)
- SURTEK Gray Duct Tape 2" X 30M (138041)
- ROADPRO Electrical Tape, Black, .75x60ft. (RPHH-808)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357N)
- INTERTAPE DUCT TAPE BLK 1.88""X60YD (20C-BK2)
- INTERTAPE FOIL TAPE ALUM 2""WX10YD (9200)
- INTERTAPE 1.88" x 20 Yds White Jobsite General Purpose Duct Tape Colored (6720)
- INTERTAPE AC15 SLV 48MMX54.8M IPG-IPG 24 (83689)
- INTERTAPE AC15 SLV 72MMX54.8M IPG-IPG 16 (84668)
- INTERTAPE AC20 SLV 72MMX54.8M IPG-IPG 16 (78750)
- EVERBILT 4 in. x 25 ft. Flexible Foil Duct (TD425PHD)
- Intertape Duct Tapes