Shop All Duct Tapes
Intertape
AC30 SLV 48MMX54.8M IPG-IPG 24
Mfr # 72878
Zoro # G1569657
product price: $307.99
/pk 24, $12.83/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 20 lb/in
- Duct Tape Thickness 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 72878
- Zoro # G1569657
- UPC # 50077922728782
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 54.8" |
Width | 2 |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 20 lb/in |
Duct Tape Thickness | 10" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Coated Cloth |
Color | SILVER |
Duct Tape Grade | Medium |
Item | Cloth/Duct Tape |
Thickness | 10 |
Tape Elongation | 18 |
Adhesive | Natural Rubber/Resin |
Standards | Tested in accordance with UL-723. |
Number of Adhesive Sides | 1 |
Description
Ac30 Slv 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- SURTEK Dual Component Caulking Gun (PSF5)
- DAP 1 qt. Gray Liquid Cement Crack Filler (37584)
- INTERTAPE INTERTAPE POLYMER GROUP 90000 Tape; Black Duct - 2 in. x 60yd (90000)
- INTERTAPE AC10 SLV 48MMX54.8M IPG-IPG 24 (87372)
- INTERTAPE 1.88" x 60 Yds Red Jobsite General Purpose Duct Tape Colored (20CRD2)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- INTERTAPE Intertape Polymer 6720GRN Green Duct Tape - 1.88 x 20 Yards (1844497)
- INTERTAPE IPG 6700 Duct Tape, 60 yd L, 1.88 in W, Poly-Coated Cloth Backing, Silver (91410)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 2" x 60 yds., Clear, 24/Case (T9171300)
- Intertape Duct Tapes