Shop All Duct Tapes
Intertape
AC29 SLV 72MMX54.8M IPG-IPG 16
Mfr # 85636
Zoro # G1571599
product price: $243.99
/pk 16, $15.25/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 2.83"
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 20 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 85636
- Zoro # G1571599
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Width | 3 |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 20 lb/in |
Duct Tape Thickness | 10" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Thickness | 10 |
Standards | Tested in accordance with UL-723. |
Tape Elongation | 18 |
Adhesive | Natural Rubber/Resin |
Number of Adhesive Sides | 1 |
Description
Ac29 Slv 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- LIQUID NAILS Clear Sealant 5.5Oz (CS144 5.5-OZ)
- 3M 62 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+160GF)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- INTERTAPE Utility Duct Tape, 10 Mil, 48Mmx54.8M (AC29)
- INTERTAPE AC10 SLV 48MMX50.2M IPG-IPG 24 (91406)
- INTERTAPE Intertape Polymer Group 761-91406 Ac10 Duct Tape; 48 mm. X 50.2; 7 Mil; Silver (761-91406)
- INTERTAPE 1.88" x 20 Yds White Jobsite General Purpose Duct Tape Colored (6720)
- INTERTAPE AC10 SLV 48MMX54.8M IPG-IPG 24 (87372)
- INTERTAPE DUCT TAPE BLK 1.88""X60YD (20C-BK2)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- Intertape Duct Tapes