Shop All Duct Tapes
Intertape
AC15 SLV 72MMX54.8M IPG-IPG 16
Mfr # 84668
Zoro # G1571468
product price: $204.99
/pk 16, $12.81/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Length 54.8"
- Material PE Film
- Tensile Strength 18 lb/in
- Duct Tape Thickness 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 84668
- Zoro # G1571468
- UPC # 50077922846684
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 54.8" |
Tape Core Diameter | 5.8" |
Width | 3 |
Length | 5.8 |
Diameter | 5.8 |
Details
Tape Color Family | Silver |
Material | PE Film |
Tensile Strength | 18 lb/in |
Duct Tape Thickness | 8" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Standards | Tested in accordance with UL-723. |
Adhesive | Natural Rubber/Resin |
Tape Elongation | 18% at break |
Thickness | 8 |
Number of Adhesive Sides | 1 |
Description
Ac15 Slv 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 6OZ NAT Plas WD Filler (581)
- ZORO SELECT Thread Sealant Tape, White, PTFE, 260" L (50011)
- DYNAFLEX 230 DAP Clear Elastomeric Door Trim and Window Sealant 10.1 oz (18304)
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- INTERTAPE AC15 SLV 48MMX54.8M IPG-IPG 24 (83689)
- INTERTAPE 1.88" x 60 Yds Blue Jobsite General Purpose Duct Tape Colored (20CBL2)
- INTERTAPE DUCT TAPE BLU 1.88""X20YD (6720BLU)
- INTERTAPE 1.88 in.X60Yd Duct Tape (6700)
- INTERTAPE Ac20 Org 48Mmx54.8M Ipg, Pk24 (20C-OR 2)
- INTERTAPE Tape Duct Olive 1.88Inx60Yd (20C-OD2)
- MANC0 Duck Professional Grade 3/4 in. W X 66 ft. L Yellow Vinyl Electrical Tape (299017)
- Intertape Duct Tapes