Shop All Duct Tapes
Intertape
AC10 SLV 48MMX9.1M IPG-IPG 24
Mfr # 91405
Zoro # G1572140
product price: $69.15
/pk 24, $2.88/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 1.89"
- Duct Tape Length 9.1"
- Material PE film
- Tensile Strength 17 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 91405
- Zoro # G1572140
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 9.1" |
Width | 2 |
Tape Core Diameter | 3.6" |
Diameter | 3.6 |
Length | 3.5 |
Details
Tape Color Family | Silver |
Material | PE film |
Tensile Strength | 17 lb/in |
Duct Tape Thickness | 7" |
Duct Tape Adhesive | Natural Rubber/Resin |
Duct Tape Primary Material | Cloth |
Color | SILVER |
Duct Tape Grade | Utility |
Item | Cloth/Duct Tape |
Tape Elongation | 15 |
Adhesive | Natural Rubber/Resin |
Thickness | 7 |
Number of Adhesive Sides | 1 |
Description
Ac10 Slv 48Mmx9.1M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- INTERTAPE 4139 Slv 48Mmx60Yd Ac50, Pk24 (84139)
- INTERTAPE Intertape Polymer Group 761-91406 Ac10 Duct Tape; 48 mm. X 50.2; 7 Mil; Silver (761-91406)
- INTERTAPE DUCT TAPE BLK 1.88""X60YD (20C-BK2)
- INTERTAPE AC36 SLV 72MMX54.8M IPG-IPG 16 (83053)
- INTERTAPE DUCT TAPE 1.88""WX55YD (99463 - IPG6560)
- INTERTAPE Duct Tape Iron Grip 1.87X35Yds (IG235)
- DICOR Dicor BT-1834-5 Butyl Seal Tape - 1/8" x 3/4" x 30' (BT-1834-5)
- Intertape Duct Tapes