Shop All Filament Tapes
Intertape
815 IVR 48MMX55M IPG-IPG 24
Mfr # 76301
Zoro # G1570725
product price: $234.99
/pk 24, $9.79/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material MOPP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4.6"
- Tape Width 1.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 76301
- Zoro # G1570725
- UPC # 50077922763011
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Length | 55m |
Tape Core Diameter | 3 in |
Width | 2 |
Description
Filament Tape, Series 815, Tape Thickness 4.6 mil, Tape Tensile Strength 150 lb-in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 82 oz/in, Tape Color Off-White, Tape Core Diameter 3 in, Tape Elongation 35 Percent, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- BOX PARTNERS 12 x 15 in. 4 Mil Resealable Poly Bags (PRR121504)
- TEACHER CREATED RESOURCES Sticker Valu-Pak, Foil Stars, PK686 (TCR6644)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- INTERTAPE Filament Tape, 48mm x 55m, 6.1 mil, PK24 (RG316.5G)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- Intertape Packing Tape & Dispensers