Shop All Filament Tapes
Intertape
815 Ivr 24Mmx55M Ipg, Pk36
Mfr # 76300
Zoro # G1570716
product price: $200.99
/pk 36, $5.58/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material MOPP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4.6"
- Tape Width 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 76300
- Zoro # G1570716
- UPC # 50077922763004
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Tape Core Diameter | 3 in |
Width | 1 |
Length | 55m |
Description
Filament Tape, Series 815, Tape Thickness 4.6 mil, Tape Tensile Strength 150 lb-in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 82 oz/in, Tape Color Off-White, Tape Core Diameter 3 in, Tape Elongation 35 Percent, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Stadium Cup, Safety is for Life, PK10 (24GSCSL)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33321)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- INTERTAPE Rg286 Nat 24Mmx54.8M Ip, Pk36 (RG286.1)
- INTERTAPE 815 IVR 36MMX55M IPG-IPG 24 (78215)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 7.5 mil, PK16 (RG16..38G)
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- Intertape Packing Tape & Dispensers