Shop All Packing Tapes
Intertape
7151Qt Clr 72Mmx100M Ip, Pk24
Mfr # F4321
Zoro # G6600507
product price: $101.99
/pk 24, $4.25/ea
Sold in multiples of 60 for $6,119.40
Free Shipping & Returns
$6,119.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.95"
- Tape Width 2.83"
- Tape Length 100"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # F4321
- Zoro # G6600507
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 100" |
Tape Core Diameter | 4.48" |
Width | 3 |
Outside Width | 2.83 |
Length | 4.48 |
Diameter | 4.48 |
Outside Length | 100 |
Overall Height (In.) | 4.48 |
Height | 4.48" |
Description
7151Qt Clr 72Mmx100M Ip,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- HASBRO Yahtzee Classic Game 8Y+ (HSB00950)
- FROGGY'S FOG Velocity Fast Dissipating Fog for Film and Photography - 4 Gallon Case (DS-VE-4)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F4085-05G)
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- Intertape Packing Tapes