Shop All Packing Tapes
Intertape
7100 Clr 72Mmx1500M Pln, Pk4
Mfr # F1112
Zoro # G1565676
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetic Rubber/Resin
- Tape Width 2.83"
- Tape Length 1500"
- Tape Color Clear
- Tape Core Diameter 12.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # F1112
- Zoro # G1565676
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 1500" |
Tape Core Diameter | 12.32" |
Length | 12.31 |
Width | 3 |
Height | 12.32" |
Outside Width | 2.83 |
Diameter | 12.32 |
Outside Length | 1500 |
Overall Height (In.) | 12.32 |
Description
7100 Clr 72Mmx1500M Pln,Pk4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 4", Kraft, 25/Bundle (55VH59)
- AVERY Cards, Tent, Lsr/Inkj, 2.5X8.5 100PK (AVE5305)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- INTERTAPE Tape Carton Seal 1.88Inx60Yd (9341)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- INTERTAPE 6151Qt Clr 48Mmx914M Ipg, Pk6 (F4503)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- Intertape Packing Tapes