Shop All Packing Tapes
Intertape
7100 CLR 48MMX1828M IPG-IPG 4
Mfr # F4091-05
Zoro # G0631596
original price:
$312.14
25% off
new price: $233.99
/pk 4, $58.50/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 1.9"
- Tape Width 1.89"
- Tape Length 1828"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # F4091-05
- Zoro # G0631596
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 1828" |
Tape Core Diameter | 13.53" |
Outside Length | 1828 |
Outside Width | 1.89 |
Width | 2 |
Length | 13.52 |
Diameter | 13.53 |
Overall Height (In.) | 13.53 |
Height | 13.53" |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 27 lb-in, Tape Thickness 1.9 mil, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Series 7100, CFR Title 21, Complies with the Federal Food, Drug and Cosmetic Act, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, Subpart B, such as box sealing). CID A-A-1684C, Tape Adhesive Strength 32 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Teal (STX61414B02C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- ROLODEX Nestable Side Load Letter Tray, Black (62555)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (N8222)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10 (K2800G)
- INTERTAPE Ship Tape W/Dsp 17.5Yd (3196)
- INTERTAPE Utility Hot Melt Cst 6100 1.6 Mil, 48Mmx (6100)
- INTERTAPE Tape Strapping 1.88Inx60Yd (9718)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- Intertape Packing Tape & Dispensers