Shop All Double Sided Foam Tapes
Intertape
597 NAT 48MMX32.9M IPG-IPG 24
Mfr # 72804
Zoro # G1569639
product price: $533.99
/pk 24, $22.25/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl (PVC) film
- Tape Adhesive Natural Rubber/resin
- Foam Tape Thickness 9.5"
- Tape Width 1.89"
- Tape Length 32.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 72804
- Zoro # G1569639
- UPC # 50077922728041
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 32.9" |
Length | 4.97 |
Width | 2 |
Overall Height (In.) | 4.97 |
Outside Length | 32.9 |
Diameter | 4.97 |
Outside Width | 1.89 |
Tape Core Diameter | 4.97" |
Height | 4.97 |
Description
597 Nat 48Mmx32.9M Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer 6720GRN Green Duct Tape - 1.88 x 20 Yards (1844497)
- USG 380581 25 Lbs. Durabond 20 Joint Compound (US385711)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (740 UV)
- DUCK BRAND Mounting Putty, Removable, 56G, 48/CT, White, PK12 (DUCPTY2CT)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532W)
- Intertape Double Sided Foam Tapes