Shop All Double Sided Foam Tapes
Intertape
592 NAT 18MMX32.9M IPG-IPG 48
Mfr # 82738
Zoro # G1570235
product price: $274.99
/pk 48, $5.73/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Crepe Paper
- Tape Adhesive Natural Rubber/Resin
- Foam Tape Thickness 10.4"
- Tape Width 0.71"
- Tape Length 32.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 82738
- Zoro # G1570235
- UPC # 50077922827386
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 32.9" |
Width | 1 |
Length | 32.9m |
Outside Width | 0.71 |
Outside Length | 32.9 |
Details
Item | Double-Coated Tape |
Tape Backing Material | Crepe Paper |
Tape Adhesive | Natural Rubber/Resin |
Foam Tape Thickness | 10.4" |
Tape Color | Natural |
Thickness | 10.4 |
Material | Crepe Paper |
Color | NATURAL |
Adhesion Strength | 47 oz./in. |
Tensile Strength | 23 |
Shape | Continuous Roll |
Features | Bonds Equally Well on Both Sides to Almost Any Surface |
Application | Photograph mounting, carpet installation, steel-rule die (make ready), textile manufacturing (twister room), printing industry, and any application that requires the joining of two surfaces. |
Tape Tensile Strength | 23 lb/in |
Tape Elongation | 8.5 |
Adhesive | Natural Rubber/Resin |
Description
592 Nat 18Mmx32.9M Ipg,Pk48, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Adhesive, 10720 Series, Gray, Pail, 5:01 Mix Ratio, 16 hr Functional Cure (10720)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- SIKAFLEX Mortar Fix Sealant, Gray, Paste, 101 floz Cartridge (515313)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- Intertape Double Sided Foam Tapes