Shop All Double Sided Foam Tapes
Intertape
591 NAT 72MMX32.9M IPG-IPG 12
Mfr # 72730
Zoro # G0631526
product price: $364.99
/pk 12, $30.42/ea
Free Shipping & Returns
$364.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Backing Material Bleached flatback
- Tape Width 2.83"
- Tape Length 32.9"
- Tape Adhesive Natural Rubber/Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 72730
- Zoro # G0631526
- UPC # 50077922727303
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 32.9" |
Width | 3 |
Length | 4.52 |
Tape Core Diameter | 4.53" |
Diameter | 4.53 |
Description
Masking Tape, Number of Adhesive Sides 2, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 7.0 mil, Tape Width 72 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 34 lb-in, Tape Adhesive Strength 52 oz/in, Tape Core Diameter 3 in, Series 591, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357N)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- 3M Epoxy Adhesive, Off-White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3792)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- KEENEY MFG Keeney Manufacturing 280416 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 10 Yard (4605275)
- Intertape Foam Tape