Shop All Double Sided Foam Tapes
Intertape
591 NAT 2"X36YD IPG-IPG 24
Mfr # 84913
Zoro # G1553767
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Bleached flatback
- Tape Adhesive Natural Rubber/Resin
- Foam Tape Thickness 12"
- Tape Width 2"
- Tape Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # 84913
- Zoro # G1553767
- UPC # 50077922849135
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2" |
Tape Length | 36" |
Width | 2 |
Length | 36 yd. |
Outside Length | 36 |
Outside Width | 2 |
Tape Core Diameter | 5.37" |
Details
Item | Double-Coated Tape |
Tape Backing Material | Bleached flatback |
Tape Adhesive | Natural Rubber/Resin |
Foam Tape Thickness | 12" |
Tape Color | Natural |
Features | Standard for Golf Grip Repair; Heavy Duty Double-Coated Flatback; Also Ideal for Photograph Mounting, Carpet Installation and Textile Manufacturing; For Any Application That Requires Two Adhesive Surfaces for Joining |
Tensile Strength | 2 |
Performance Temp. | 200 Degrees F |
Shape | Continuous Roll |
Thickness | 12 |
Material | Bleached flatback |
Adhesion Strength | 52 oz./in. |
Color | NATURAL |
Tape Elongation | 3 |
Application | Golf club manufacture and golf grip replacement and repair, photograph mounting, carpet installation, textile manufacturing ("twister room"), steel-rule die (make-ready), and any application that requires two adhesive surfaces for joining. |
Adhesive | Natural Rubber/Resin |
Tape Tensile Strength | 2 lb/in |
Description
591 Nat 2X36Yd Ipg,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (GPH110GF)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Black, Temp Range -50 to 450 Degrees F (W11125010)
- ECLECTIC PRODUCTS 6 Oz White Famowood Solvent Based Original Wood Filler (36141144)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Tape, DCV960A White 18mmX55M IP-IP, PK48 (DCV960A)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- Intertape Foam Tape