Shop All Double Sided Foam Tapes
Intertape
591 NAT 12MMX32.9M IPG-IPG 72
Mfr # 72694
Zoro # G1569578
product price: $389.99
/pk 72, $5.42/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Backing Material Bleached flatback
- Tape Length 32.9"
- Tape Adhesive Natural Rubber/Resin
- Foam Tape Thickness 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 72694
- Zoro # G1569578
- UPC # 50077922726948
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.47" |
Tape Length | 32.9" |
Width | 0 |
Details
Tape Color | Natural |
Tape Backing Material | Bleached flatback |
Tape Adhesive | Natural Rubber/Resin |
Foam Tape Thickness | 12" |
Material | Bleached flatback |
Tensile Strength | 2 |
Thickness | 12 |
Item | Double-Coated Tape |
Tape Elongation | 3 |
Tape Tensile Strength | 2 lb/in |
Color | NATURAL |
Standards | Tested in accordance with UL-723. |
Adhesive | Natural Rubber/Resin |
Number of Adhesive Sides | 2 |
Tape Application | Golf club manufacture and golf grip replacement and repair, photograph mounting, carpet installation, textile manufacturing ("twister room"), steel-rule die (make-ready), and any application that requires two adhesive surfaces for joining. |
Description
591 Nat 12Mmx32.9M Ipg,Pk72, Number of Adhesive Sides 2, Package Quantity 72
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 2 pt (WE2PKR)
- 3M Glue, DP805 Series, Clear, 1 gal, Dual-Cartridge, 1:01 Mix Ratio, 140 min Functional Cure (DP805)
- FLEX PASTE Flex Paste Rubbr Blk 1Lb (PFSBLKR16)
- MASTERSEAL NP1 BASF MasterSeal NP 1 Stone Elastomeric Polyurethane Sealant 10.1 oz (NP1STN12)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Double Sided Tape, Translucent, 36 yd (SGAFT)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- Intertape Double Sided Foam Tapes