Shop All Masking Tapes
Intertape
546 Wht 24Mmx54.8M Pln, Pk36
Mfr # 72222
Zoro # G1568500
product price: $213.99
/pk 36, $5.94/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 0.94"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 48 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 72222
- Zoro # G1568500
- UPC # 50077922722223
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Details
Tape Color | White |
Material | Kraft Flatback |
Tensile Strength | 48 lb/in |
Thickness | 7.3" |
Item | 546 Wht 24Mmx54.8M Pln,Pk36 |
Type | Paper Flatback Tape |
Tape Elongation | 3 |
Adhesive | Natural / Synthetic Rubber |
Color | WHITE |
Number of Adhesive Sides | 1 |
Tape Adhesive | Natural / Synthetic Rubber |
Tape Application | Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding. |
Description
546 Wht 24Mmx54.8M Pln,Pk36, Number of Adhesive Sides 1, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Sensor-Safe RTV Silicone Sealant, 3 oz, Blue, Temp Range -75 to 500 Degrees F (80006)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK (4930)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- INTERTAPE Masking Tape, 48mm, 24 Rolls/Case, PK24 (87201G)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- Intertape Masking & Painter's Tape