Shop All Masking Tapes
Intertape
539 BRN 96MMX54.8M IPG-IPG 12
Mfr # 84462G
Zoro # G4447597
product price: $361.99
/pk 12, $30.17/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Length 54.8"
- Shape Continuous Roll
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 84462G
- Zoro # G4447597
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3.78" |
Tape Length | 54.8" |
Width | 3-3/4 in |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.3 mil, Tape Width 96 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Tensile Strength 42 lb-in, Tape Adhesive Strength 58 oz/in, Tape Core Diameter 3 in, Series 539
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- FLEX SEAL Liquid 1 Gallon Black (FSLFSBLKR01)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- ZORO SELECT CPVC Cement, 8 oz. Size, Yellow (86238)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK16 (84460G)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- INTERTAPE PG5 NAT 24MMX54.8M IPG-PLAN 36 (PG5...128R)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- INTERTAPE 519 NAT 72MMX54.8M IPG-IPG 16 (84452)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- Intertape Masking & Painter's Tape