Shop All Masking Tapes
Intertape
539 Brn 72Mmx109.7M Ipg, Pk16
Mfr # 84461
Zoro # G1571337
product price: $396.99
/pk 16, $24.81/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 2.83"
- Tape Length 109.7"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 84461
- Zoro # G1571337
- UPC # 50077922844611
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 109.7" |
Width | 3 |
Details
Tape Color | Brown |
Material | Kraft Flatback |
Tensile Strength | 42 lb/in |
Thickness | 7.3" |
Item | 539 Brn 72Mmx109.7M Ipg,Pk16 |
Tape Elongation | 7 |
Standards | PPP-T-42C, Type II. C.I.D. A-A-883, Type II. / C.I.D. A-A-1683B. Complies with Postal / Regulation for Uninsured Packages. |
Color | BROWN |
Type | Paper Flatback Tape |
Adhesive | Solvent Cast Natural /Synthetic Rubber |
Number of Adhesive Sides | 1 |
Tape Adhesive | Solvent Cast Natural /Synthetic Rubber |
Tape Application | Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing. |
Description
539 Brn 72Mmx109.7M Ipg,Pk16, Number of Adhesive Sides 1, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODOL Multipurpose/Construction Spray Foam Sealant Kit, _, Green Case Kit, Black, 6 Component (SPS02)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle (14010)
- DEVCON Epoxy Adhesive, 10710 Series, Gray, Jar, 5:01 Mix Ratio, 16 hr Functional Cure (10710)
- UGL Drylok Gray Latex Masonry Crack Filler 1 qt (30512)
- INTERTAPE Masking Tape, Natural, Dia., PK36 (PG5...128G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE 539 BRN 48MMX54.8M IPG-IPG 24 (74941)
- INTERTAPE Tape, 539 Brown 18mmX54.8M, PK48 (539)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- Intertape Masking Tapes