Shop All Masking Tapes
Intertape
539 BRN 48MMX54.8M IPG-IPG 24
Mfr # 74941
Zoro # G0631550
product price: $192.99
/pk 24, $8.04/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1.89"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # 74941
- Zoro # G0631550
- UPC # 50077922749411
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 5.39 |
Tape Core Diameter | 5.39" |
Diameter | 5.39 |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.3 mil, Tape Width 48 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Tensile Strength 42 lb-in, Tape Adhesive Strength 58 oz/in, Tape Core Diameter 3 in, Series 539
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Titebond II QT WD Glue (5005)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- TAPE LOGIC Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black (T98718B1PK)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- INTERTAPE MASKING TAPE NATR 1.88""W (INTPG5-130R)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- VIBAC Vibac VIB-313-0009 1.5 in. Yellow Mask Tape; Cs - 24 (VIB-313-0009)
- Intertape Masking & Painter's Tape